- Standard Series Tube Clamp for 1/2" Tube
- Aluminum Insert Material
- Electro-Zinc Plated Steel Hardware
| Series | Standard Series |
| Hardware Type | Standard |
| Hardware Material | Zinc-Plated Carbon Steel |
| Group | H2 |
| Tube Size | 1/2 in |
| Pressure | 2000 psi |
| Insert Material | Aluminum |
| Length | 1 5/8 in |
| Weight | 0.38 LB |

