- Heavy Series Carbon Steel Weld Plate
- Group H7
- Metric Hardware
| Series | Heavy Series |
| Clamp Component | Weld Plate |
| Hardware Material | Carbon Steel |
| Hardware Type | Metric |
| Group | H7 |
| Weight | 5.0 LB |
| Series | Heavy Series |
| Clamp Component | Weld Plate |
| Hardware Material | Carbon Steel |
| Hardware Type | Metric |
| Group | H7 |
| Weight | 5.0 LB |