- Heavy Series 316 Stainless Steel Weld Plate
- Group H6
| Group | H6 |
| Hardware Material | 316 Stainless Steel |
| Hardware Type | Standard |
| Clamp Component | Weld Plate |
| Series | Heavy Series |
| Weight | 1.11 LB |
| Group | H6 |
| Hardware Material | 316 Stainless Steel |
| Hardware Type | Standard |
| Clamp Component | Weld Plate |
| Series | Heavy Series |
| Weight | 1.11 LB |