- Heavy Series Carbon Steel Weld Plate
- Group H6
- Metric Hardware
| Hardware Type | Metric |
| Group | H6 |
| Series | Heavy Series |
| Clamp Component | Weld Plate |
| Hardware Material | Carbon Steel |
| Weight | 1.0 LB |
| Hardware Type | Metric |
| Group | H6 |
| Series | Heavy Series |
| Clamp Component | Weld Plate |
| Hardware Material | Carbon Steel |
| Weight | 1.0 LB |