
- Heavy Series 316 Stainless Steel Weld Plate
- Group H5
Clamp Component | Weld Plate |
Hardware Material | 316 Stainless Steel |
Series | Heavy Series |
Group | H5 |
Hardware Type | Standard |
Weight | 0.45 LB |

Clamp Component | Weld Plate |
Hardware Material | 316 Stainless Steel |
Series | Heavy Series |
Group | H5 |
Hardware Type | Standard |
Weight | 0.45 LB |