- Heavy Series 316 Stainless Steel Weld Plate
- Group H4
| Hardware Type | Standard |
| Group | H4 |
| Clamp Component | Weld Plate |
| Series | Heavy Series |
| Hardware Material | 316 Stainless Steel |
| Weight | 0.386 LB |
| Hardware Type | Standard |
| Group | H4 |
| Clamp Component | Weld Plate |
| Series | Heavy Series |
| Hardware Material | 316 Stainless Steel |
| Weight | 0.386 LB |