- Heavy Series Carbon Steel Stacking Bolt
- Group H7
| Group | H7 |
| Clamp Component | Stacking Bolt |
| Series | Heavy Series |
| Hardware Type | Standard |
| Hardware Material | Carbon Steel |
| Weight | 1.0 LB |
| Group | H7 |
| Clamp Component | Stacking Bolt |
| Series | Heavy Series |
| Hardware Type | Standard |
| Hardware Material | Carbon Steel |
| Weight | 1.0 LB |