- Heavy Series Carbon Steel Stacking Bolt
- Group H5
| Hardware Type | Standard |
| Series | Heavy Series |
| Hardware Material | Carbon Steel |
| Clamp Component | Stacking Bolt |
| Group | H5 |
| Weight | 0.2 LB |
| Hardware Type | Standard |
| Series | Heavy Series |
| Hardware Material | Carbon Steel |
| Clamp Component | Stacking Bolt |
| Group | H5 |
| Weight | 0.2 LB |