- Heavy Series Carbon Steel Stacking Bolt
- Group H4
- Metric Hardware
| Hardware Material | Carbon Steel |
| Series | Heavy Series |
| Group | H4 |
| Clamp Component | Stacking Bolt |
| Hardware Type | Metric |
| Weight | 0.2 LB |
| Hardware Material | Carbon Steel |
| Series | Heavy Series |
| Group | H4 |
| Clamp Component | Stacking Bolt |
| Hardware Type | Metric |
| Weight | 0.2 LB |