- Heavy Series 316 Stainless Steel Cover Plate
- Group H10
| Clamp Component | Cover Plate |
| Group | H10 |
| Series | Heavy Series |
| Hardware Material | 316 Stainless Steel |
| Hardware Type | Standard |
| Weight | 10.0 LB |
| Clamp Component | Cover Plate |
| Group | H10 |
| Series | Heavy Series |
| Hardware Material | 316 Stainless Steel |
| Hardware Type | Standard |
| Weight | 10.0 LB |