- Heavy Series 316 Stainless Steel Cover Plate
- Group H5
| Group | H5 |
| Clamp Component | Cover Plate |
| Hardware Type | Standard |
| Series | Heavy Series |
| Hardware Material | 316 Stainless Steel |
| Weight | 0.336 LB |
| Group | H5 |
| Clamp Component | Cover Plate |
| Hardware Type | Standard |
| Series | Heavy Series |
| Hardware Material | 316 Stainless Steel |
| Weight | 0.336 LB |