
- Heavy Series Carbon Steel Safety Plate
- Group H8
Group | H8 |
Clamp Component | Safety Plate |
Hardware Material | Carbon Steel |
Hardware Type | Standard |
Series | Heavy Series |
Weight | 2.126 LB |

Group | H8 |
Clamp Component | Safety Plate |
Hardware Material | Carbon Steel |
Hardware Type | Standard |
Series | Heavy Series |
Weight | 2.126 LB |