
- Heavy Series 304 Stainless Steel Safety Plate
- Group H7
Series | Heavy Series |
Hardware Type | Standard |
Clamp Component | Safety Plate |
Hardware Material | 304 Stainless Steel |
Group | H7 |
Weight | 182.86 LB |

Series | Heavy Series |
Hardware Type | Standard |
Clamp Component | Safety Plate |
Hardware Material | 304 Stainless Steel |
Group | H7 |
Weight | 182.86 LB |