- Heavy Series 304 Stainless Steel Safety Plate
- Group H6
| Series | Heavy Series |
| Group | H6 |
| Clamp Component | Safety Plate |
| Hardware Type | Standard |
| Hardware Material | 304 Stainless Steel |
| Weight | 115.2 LB |
| Series | Heavy Series |
| Group | H6 |
| Clamp Component | Safety Plate |
| Hardware Type | Standard |
| Hardware Material | 304 Stainless Steel |
| Weight | 115.2 LB |