- Heavy Series Carbon Steel Safety Plate
- Group H5
| Clamp Component | Safety Plate |
| Hardware Type | Standard |
| Series | Heavy Series |
| Hardware Material | Carbon Steel |
| Group | H5 |
| Weight | 0.106 LB |
| Clamp Component | Safety Plate |
| Hardware Type | Standard |
| Series | Heavy Series |
| Hardware Material | Carbon Steel |
| Group | H5 |
| Weight | 0.106 LB |