- Heavy Series Carbon Steel Safety Plate
- Group H3
| Group | H3 |
| Hardware Material | Carbon Steel |
| Series | Heavy Series |
| Hardware Type | Standard |
| Clamp Component | Safety Plate |
| Weight | 0.062 LB |
| Group | H3 |
| Hardware Material | Carbon Steel |
| Series | Heavy Series |
| Hardware Type | Standard |
| Clamp Component | Safety Plate |
| Weight | 0.062 LB |