- Heavy Series 316 Stainless Steel Hex Bolt
- Group H10
| Series | Heavy Series |
| Group | H10 |
| Hardware Material | 316 Stainless Steel |
| Hardware Type | Standard |
| Clamp Component | Hex Bolt |
| Weight | 3.48 LB |
| Series | Heavy Series |
| Group | H10 |
| Hardware Material | 316 Stainless Steel |
| Hardware Type | Standard |
| Clamp Component | Hex Bolt |
| Weight | 3.48 LB |