- Heavy Series Electro-Zinc Plated Steel Hex Bolt
- Group H9
| Clamp Component | Hex Bolt |
| Hardware Type | Standard |
| Group | H9 |
| Series | Heavy Series |
| Hardware Material | Zinc-Plated Carbon Steel |
| Weight | 3.13 LB |
| Clamp Component | Hex Bolt |
| Hardware Type | Standard |
| Group | H9 |
| Series | Heavy Series |
| Hardware Material | Zinc-Plated Carbon Steel |
| Weight | 3.13 LB |