
- Heavy Series 316 Stainless Steel Hex Bolt
- Group H9
Clamp Component | Hex Bolt |
Series | Heavy Series |
Group | H9 |
Hardware Type | Standard |
Hardware Material | 316 Stainless Steel |
Weight | 3.13 LB |

Clamp Component | Hex Bolt |
Series | Heavy Series |
Group | H9 |
Hardware Type | Standard |
Hardware Material | 316 Stainless Steel |
Weight | 3.13 LB |