- Heavy Series Electro-Zinc Plated Steel Hex Bolt
- Group H8
- Metric Hardware
| Clamp Component | Hex Bolt |
| Group | H8 |
| Series | Heavy Series |
| Hardware Type | Metric |
| Hardware Material | Zinc-Plated Carbon Steel |
| Weight | 1.0 LB |
| Clamp Component | Hex Bolt |
| Group | H8 |
| Series | Heavy Series |
| Hardware Type | Metric |
| Hardware Material | Zinc-Plated Carbon Steel |
| Weight | 1.0 LB |