- Heavy Series 304 Stainless Steel Hex Bolt
- Group H8
| Hardware Material | 304 Stainless Steel |
| Group | H8 |
| Series | Heavy Series |
| Clamp Component | Hex Bolt |
| Hardware Type | Standard |
| Weight | 1.994 LB |
| Hardware Material | 304 Stainless Steel |
| Group | H8 |
| Series | Heavy Series |
| Clamp Component | Hex Bolt |
| Hardware Type | Standard |
| Weight | 1.994 LB |