- Heavy Series Yellow Zinc Coated Hex Bolt
- Group H7
| Hardware Type | Standard |
| Clamp Component | Hex Bolt |
| Series | Heavy Series |
| Group | H7 |
| Hardware Material | Yellow Zinc Coated |
| Weight | 1.0 LB |
| Hardware Type | Standard |
| Clamp Component | Hex Bolt |
| Series | Heavy Series |
| Group | H7 |
| Hardware Material | Yellow Zinc Coated |
| Weight | 1.0 LB |