- Heavy Series Electro-Zinc Plated Steel Hex Bolt
- Group H6
- Metric Hardware
| Hardware Material | Zinc-Plated Carbon Steel |
| Hardware Type | Metric |
| Clamp Component | Hex Bolt |
| Series | Heavy Series |
| Group | H6 |
| Weight | 0.3 LB |
| Hardware Material | Zinc-Plated Carbon Steel |
| Hardware Type | Metric |
| Clamp Component | Hex Bolt |
| Series | Heavy Series |
| Group | H6 |
| Weight | 0.3 LB |