- Heavy Series Yellow Zinc Coated Hex Bolt
- Group H6
| Series | Heavy Series |
| Group | H6 |
| Hardware Material | Yellow Zinc Coated |
| Clamp Component | Hex Bolt |
| Hardware Type | Standard |
| Weight | 0.3 LB |
| Series | Heavy Series |
| Group | H6 |
| Hardware Material | Yellow Zinc Coated |
| Clamp Component | Hex Bolt |
| Hardware Type | Standard |
| Weight | 0.3 LB |