- Heavy Series Yellow Zinc Coated Hex Bolt
- Group H5
| Group | H5 |
| Hardware Material | Yellow Zinc Coated |
| Hardware Type | Standard |
| Series | Heavy Series |
| Clamp Component | Hex Bolt |
| Weight | 0.2 LB |
| Group | H5 |
| Hardware Material | Yellow Zinc Coated |
| Hardware Type | Standard |
| Series | Heavy Series |
| Clamp Component | Hex Bolt |
| Weight | 0.2 LB |