
- Heavy Series 316 Stainless Steel Hex Bolt
- Group H5
Hardware Type | Standard |
Group | H5 |
Hardware Material | 316 Stainless Steel |
Clamp Component | Hex Bolt |
Series | Heavy Series |
Weight | 0.184 LB |

Hardware Type | Standard |
Group | H5 |
Hardware Material | 316 Stainless Steel |
Clamp Component | Hex Bolt |
Series | Heavy Series |
Weight | 0.184 LB |