- Heavy Series Carbon Steel Hex Bolt
- Group H5
| Hardware Material | Carbon Steel |
| Series | Heavy Series |
| Group | H5 |
| Clamp Component | Hex Bolt |
| Hardware Type | Standard |
| Weight | 0.184 LB |
| Hardware Material | Carbon Steel |
| Series | Heavy Series |
| Group | H5 |
| Clamp Component | Hex Bolt |
| Hardware Type | Standard |
| Weight | 0.184 LB |