- Heavy Series Yellow Zinc Coated Hex Bolt
- Group H4
| Series | Heavy Series |
| Hardware Material | Yellow Zinc Coated |
| Group | H4 |
| Clamp Component | Hex Bolt |
| Hardware Type | Standard |
| Weight | 0.2 LB |
| Series | Heavy Series |
| Hardware Material | Yellow Zinc Coated |
| Group | H4 |
| Clamp Component | Hex Bolt |
| Hardware Type | Standard |
| Weight | 0.2 LB |