- Heavy Series Electro-Zinc Plated Steel Hex Bolt
- Group H3
- Metric Hardware
| Series | Heavy Series |
| Clamp Component | Hex Bolt |
| Group | H3 |
| Hardware Type | Metric |
| Hardware Material | Zinc-Plated Carbon Steel |
| Weight | 0.2 LB |
| Series | Heavy Series |
| Clamp Component | Hex Bolt |
| Group | H3 |
| Hardware Type | Metric |
| Hardware Material | Zinc-Plated Carbon Steel |
| Weight | 0.2 LB |