- Double Heavy Series 304 Stainless Steel Double Weld Plate
- Group H3
| Group | H3 |
| Hardware Type | Standard |
| Series | Double Heavy Series |
| Clamp Component | Double Weld Plate |
| Hardware Material | 304 Stainless Steel |
| Weight | 0.75 LB |
| Group | H3 |
| Hardware Type | Standard |
| Series | Double Heavy Series |
| Clamp Component | Double Weld Plate |
| Hardware Material | 304 Stainless Steel |
| Weight | 0.75 LB |