- Double Heavy Series 304 Stainless Steel Cover Plate
- Group H8
| Clamp Component | Cover Plate |
| Group | H8 |
| Hardware Type | Standard |
| Hardware Material | 304 Stainless Steel |
| Series | Double Heavy Series |
| Weight | 5.0 LB |
| Clamp Component | Cover Plate |
| Group | H8 |
| Hardware Type | Standard |
| Hardware Material | 304 Stainless Steel |
| Series | Double Heavy Series |
| Weight | 5.0 LB |