- Double Heavy Series Carbon Steel Cover Plate
- Group H7
| Hardware Type | Standard |
| Group | H7 |
| Series | Double Heavy Series |
| Clamp Component | Cover Plate |
| Hardware Material | Carbon Steel |
| Weight | 2.626 LB |
| Hardware Type | Standard |
| Group | H7 |
| Series | Double Heavy Series |
| Clamp Component | Cover Plate |
| Hardware Material | Carbon Steel |
| Weight | 2.626 LB |