- Heavy 4 Series Carbon Steel Cover Plate
- Group HEAVY 13
| Series | Heavy 4 Series |
| Group | HEAVY 13 |
| Clamp Component | Cover Plate |
| Hardware Type | Standard |
| Hardware Material | Carbon Steel |
| Weight | 40.0 LB |
| Series | Heavy 4 Series |
| Group | HEAVY 13 |
| Clamp Component | Cover Plate |
| Hardware Type | Standard |
| Hardware Material | Carbon Steel |
| Weight | 40.0 LB |