
- Heavy 4 Series Carbon Steel Hex Bolt
- Group HEAVY 14
Hardware Type | Standard |
Clamp Component | Hex Bolt |
Group | HEAVY 14 |
Series | Heavy 4 Series |
Hardware Material | Carbon Steel |
Weight | 5.0 LB |

Hardware Type | Standard |
Clamp Component | Hex Bolt |
Group | HEAVY 14 |
Series | Heavy 4 Series |
Hardware Material | Carbon Steel |
Weight | 5.0 LB |