- Heavy 4 Series Carbon Steel Double Weld Plate
- Group HEAVY 14
| Clamp Component | Double Weld Plate |
| Hardware Type | Standard |
| Series | Heavy 4 Series |
| Group | HEAVY 14 |
| Hardware Material | Carbon Steel |
| Weight | 100.0 LB |
| Clamp Component | Double Weld Plate |
| Hardware Type | Standard |
| Series | Heavy 4 Series |
| Group | HEAVY 14 |
| Hardware Material | Carbon Steel |
| Weight | 100.0 LB |