- Double Heavy Series Pipe Clamp for 6 in Pipe
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Pipe Size | 6 in |
| Series | Double Heavy Series |
| Length | 9 3/4 in |
| Insert Material | Santoprene |
| Group | H9 |
| Hardware Material | Zinc-Plated Carbon Steel |
| Clamping Dia. | 6.625 in |
| Weight | 29.73 LB |

