- Double Heavy Series Pipe Clamp for 6 in Pipe
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Clamping Dia. | 6.625 in |
| Pipe Size | 6 in |
| Length | 9 3/4 in |
| Insert Material | Polypropylene |
| Series | Double Heavy Series |
| Group | H9 |
| Hardware Material | Zinc-Plated Carbon Steel |
| Weight | 29.73 LB |

