- Double Heavy Series Tube Clamp for 5 1/4" Tube
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Pressure | 6000 psi |
| Hardware Type | Standard |
| Group | H9 |
| Length | 11 3/4 in |
| Hardware Material | Zinc-Plated Carbon Steel |
| Tube Size | 5 1/4 in |
| Series | Double Heavy Series |
| Insert Material | Polypropylene |
| Weight | 31.13 LB |

