- Double Heavy Series Pipe Clamp for 4 in Pipe
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Insert Material | Santoprene |
| Group | H8 |
| Series | Double Heavy Series |
| Clamping Dia. | 4.5 in |
| Length | 8 1/16 in |
| Hardware Material | Zinc-Plated Carbon Steel |
| Pipe Size | 4 in |
| Weight | 24.0 LB |

