- Double Heavy Series Tube Clamp for 4" Tube
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Series | Double Heavy Series |
| Hardware Type | Standard |
| Pressure | 6000 psi |
| Insert Material | Santoprene |
| Hardware Material | Zinc-Plated Carbon Steel |
| Length | 10 in |
| Group | H8 |
| Tube Size | 4 in |
| Weight | 30.46 LB |

