- Double Heavy Series Pipe Clamp for 3 in Pipe
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Clamping Dia. | 3.5 in |
| Pipe Size | 3 in |
| Series | Double Heavy Series |
| Hardware Material | Zinc-Plated Carbon Steel |
| Insert Material | Polypropylene |
| Length | 6 in |
| Group | H7 |
| Weight | 24.0 LB |

