- Double Heavy Series Tube Clamp for 3 1/2" Tube
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Pressure | 6000 psi |
| Hardware Material | Zinc-Plated Carbon Steel |
| Length | 7 7/8 in |
| Group | H7 |
| Insert Material | Polypropylene |
| Series | Double Heavy Series |
| Hardware Type | Standard |
| Tube Size | 3.5 in |
| Weight | 11.62 LB |

