- Double Heavy Series Pipe Clamp for 2 in Pipe
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Clamping Dia. | 2.375 in |
| Insert Material | Santoprene |
| Group | H6 |
| Length | 4 1/2 in |
| Pipe Size | 2 in |
| Hardware Material | Zinc-Plated Carbon Steel |
| Series | Double Heavy Series |
| Weight | 3.69 LB |

