- Double Heavy Series Pipe Clamp for 1 1/2 in Pipe
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Insert Material | Santoprene |
| Group | H6 |
| Hardware Material | Zinc-Plated Carbon Steel |
| Length | 4 1/2 in |
| Pipe Size | 1.5 in |
| Clamping Dia. | 1.9 in |
| Series | Double Heavy Series |
| Weight | 3.82 LB |

