- Double Heavy Series Tube Clamp for 1 3/4" Tube
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Insert Material | Polypropylene |
| Series | Double Heavy Series |
| Hardware Type | Standard |
| Pressure | 6000 psi |
| Length | 5 7/8 in |
| Hardware Material | Zinc-Plated Carbon Steel |
| Group | H6 |
| Tube Size | 1 3/4 in |
| Weight | 3.8 LB |

