- Double Heavy Series Pipe Clamp for 1 1/4 in Pipe
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Hardware Material | Zinc-Plated Carbon Steel |
| Clamping Dia. | 1.66 in |
| Insert Material | Santoprene |
| Pipe Size | 1.25 in |
| Length | 4 1/2 in |
| Series | Double Heavy Series |
| Group | H6 |
| Weight | 3.76 LB |

