- Double Heavy Series Pipe Clamp for 1 1/4 in Pipe
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Pipe Size | 1.25 in |
| Length | 3 11/32 in |
| Insert Material | Santoprene |
| Series | Double Heavy Series |
| Hardware Material | Zinc-Plated Carbon Steel |
| Group | H5 |
| Clamping Dia. | 1.66 in |
| Weight | 2.55 LB |

