- Double Heavy Series Pipe Clamp for 1 in Pipe
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Series | Double Heavy Series |
| Group | H5 |
| Insert Material | Polypropylene |
| Hardware Material | Zinc-Plated Carbon Steel |
| Length | 3 11/32 in |
| Pipe Size | 1 in |
| Clamping Dia. | 1.315 in |
| Weight | 2.58 LB |

