- Double Heavy Series Tube Clamp for 7/8" Tube
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Insert Material | Polypropylene |
| Series | Double Heavy Series |
| Pressure | 6000 psi |
| Length | 3 3/8 in |
| Tube Size | 7/8 in |
| Group | H4 |
| Hardware Type | Standard |
| Hardware Material | Zinc-Plated Carbon Steel |
| Weight | 2.13 LB |

