- Double Heavy Series Pipe Clamp for 1/2 in Pipe
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Hardware Material | Zinc-Plated Carbon Steel |
| Clamping Dia. | 0.84 in |
| Length | 2 3/4 in |
| Series | Double Heavy Series |
| Group | H4 |
| Insert Material | Santoprene |
| Pipe Size | 0.5 in |
| Weight | 2.12 LB |

